This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Universal tool set 20 pieces 20

Article no.: 680155 20

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Packaging: ABS plastic box
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging ABS plastic box
Length 508 mm
Width 292 mm
Height 60 mm
Number of pieces 20
Degree of fill of a drawer in units 8×20

Identification numbers & Classifications

Article number 680155 20
Manufacturer number 680155 20

Description

Application:

Modular box of virtually indestructible ABS plastic with integral hinges and 2 snap fasteners. All tools are held securely for easy access in a specially moulded PUR foam insert.

Content:

Locking tape measure with viewing window: 1 pc. No. 462201 size 2.5
Hexagon key L-wrench set with ball point: 1 pc. No. 627132 size 9 (9 pieces)
Slot-head screwdriver: 1 pc. each No. 660030 size 2.5; 4; 5.5
Screwdriver for Phillips: 1 pc. each No. 667690 size 1; 2
Combination pliers: 1 pc. No. 700940 size 160
Engineer's hammer: 1 pc. No. 750110 size 200
General purpose scissors: 1 pc. No. 769240 size 175
Pliers wrench: 1 pc. No. 813500 size 180
General-purpose knife with snap-off blades: 1 pc. No. 845020

Note:

Supplied assembled.
The range also offers space for 4 small parts storage bins No. 951251 2×3/1 (not included in scope of delivery).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart