This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Universal tool set 20 pieces

Article no.: 680150

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 492 mm
Width 247 mm
Height 66 mm

Identification numbers & Classifications

Article number 680150
EAN / GTIN 4045197608802
Manufacturer number 680150

Description

Application:

Modular box of virtually indestructible ABS plastic with integral hinges and 2 snap fasteners. All tools are held securely for easy access in a specially moulded PUR foam insert.

Content:

Locking tape measure with viewing window: 1 pc. No. 462201 size 2.5
Hexagon key L-wrench set with ball point: 1 pc. No. 627129 size 9, 9-piece
Slot-head screwdriver: 1 pc. each No. 660030 size 2.5; 4; 5.5
Screwdriver for Phillips: 1 pc. each No. 667690 size 1; 2
Combination pliers: 1 pc. No. 700940 size 160
Engineer’s hammer: 1 pc. No. 750110 size 200
General purpose scissors: 1 pc. No. 769240 size 175
Pliers wrench: 1 pc. No. 813500 size 180
General-purpose knife with snap-off blades: 1 pc. No. 845020

Note:

Supplied assembled.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart