T-handle for 1/4 inch bits with integrated ratchet and quick-change chuck 6,3 mm

Article no.: 676657 6,3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock

Select article variation and quantity

Hexagon socket (mm) Unit price incl. VAT
  • Bit socket: D 6.3; F 6.3

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 416 RA
Bit socket D 6.3; F 6.3
overall length 100 mm
integral bit magazine no
Type of product Bit tool

Identification numbers & Classifications

Article number 676657 6,3
EAN / GTIN 4013288222824
Manufacturer number 05023461001

Description

Version:

Ergonomic 2-component handle with finger grip hollows and pleasant feel for very high transmission of force and non-fatiguing work. With “Rapidator” quick-change chuck.
For anti-clockwise and clockwise rotation (with changeover lever). The integral ratchet with fine toothing (80 teeth/working arc 4.5°) simplifies and accelerates screwdriving without tedious repositioning.

Suitable for:

1/4 inch bits with C 6.3 shank and E 6.3 shank.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart