Bit-holding screwdriver with magazine with 1/4 inch bits with ratchet and magnet 1

Article no.: 676566 1
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
774 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Bit socket: D 6.3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bit socket D 6.3
Drive profile Screwdriver for Phillips; Slot-head screwdriver; Screwdriver for TORX® screws
overall length 69 mm
Working arc 8 degrees
rotatable cap no
Changeover capability clockwise - anti-clockwise rotation yes
with ratchet handle yes
with telescopic shank no
incl. bits yes
integral bit magazine yes
Type of product Bit tool

Identification numbers & Classifications

Article number 676566 1
EAN / GTIN 4067263109464
Manufacturer number 676566 1

Description

Version:

Small ergonomic handle with 1/4 inch bit holder for inaccessible areas. With ratchet function (45 teeth) via reversing ring for right-hand and left-hand tightening, and for fixed operation. Including 6 tough universal bits C 6.3, which are in a magazine in the handle. The strong permanent magnet in the bit holder ensures secure seating of the bit.

Suitable for:

1/4 inch bits with C 6.3 shank.

Content:

1 bit each:
for Phillips, size 1; 2.
for internal Torx®, size TX15; TX20; TX30.
for slot-head, size 5.5.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart