{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-head size | 1 | |
for screw ⌀ | 2.1 − 3 mm | |
Blade length | 30 mm | |
overall length | 80 mm | |
Drive profile | Pozidriv screwdriver | |
Type of product | Screwdrivers |
Article number | 667725 1 | |
EAN / GTIN | 4045197923677 | |
Manufacturer number | 667725 1 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Pozidriv, short, with 2-component Haptoprene handle, Cross-head size: 1 |
on request
In stock
295 pieces in stock
US $ 8.95
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Pozidriv screwdriver | Pozidriv screwdriver |
for screw ⌀ | 2.1 − 3 mm | 2.1 - 3 mm |
overall length | 80 mm | 82 mm |
Blade length | 30 mm | 25 mm |
Cross-head size | 1 | 1 |
Type of product | Screwdrivers | Screwdrivers |