Torque interchangeable blade for Torx® TX8

Article no.: 659995 TX8
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
107 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX8
overall length 175 mm
Drive profile Screwdriver for TORX® screws
Torque 1.2 Nm
Blade ⌀ 6.3 mm
Type of product Screwdriver bit

Identification numbers & Classifications

Article number 659995 TX8
EAN / GTIN 2050001930521
Manufacturer number 27008

Description

Suitable for:

Torque screwdriver set No. 659990.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart