Torque interchangeable blade for Torx® TX15

Article no.: 659995 TX15
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
296 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Torx® profile TX15
overall length 175 mm
Drive profile Screwdriver for TORX® screws
Torque 3 Nm
Blade ⌀ 6.3 mm
Type of product Screwdriver bit

Identification numbers & Classifications

Article number 659995 TX15
EAN / GTIN 2050001930552
Manufacturer number 27015

Description

Suitable for:

Torque screwdriver set No. 659990.
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
    Torx® profile Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart