This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Electronic torque analyser „TruCheck™ Plus“ 3 N·m

Article no.: 654475 3

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ± 1
  • Interface: RS232C interface
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 3 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ± 1 %
Interface RS232C interface
Test certificate Manufacturer’s test certificate
Measuring range 0.1 Nm - 3 Nm
Display unit width 175 mm
Display unit height 64 mm
Display unit depth 72 mm
Weight 2.6 kg
Square drive adapter 1/4 inch
Hexagon socket 1/4 inch

Identification numbers & Classifications

Article number 654475 3
Manufacturer number 43250

Description

Version:

  • 3 user modes: Tracking display (Track), Trigger point sensing (First Peak), Peak value display (Final-Peak).
  • Easy input of target torque with tolerances.
  • Units of measure: Nm, lbfft, lbfin.

Large easy to read LCD display. Data transmission can be performed by an RS232C connecting cable.

Advantage:

3 LEDs for quick an easy visual indication of status.

Supplied with:

RS232C connection cable to PC / printer or network mode and mains adapter, in sturdy plastic case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart