IMPACT socket 3/8 inch, for Torx® screws, Torx® profile: E8

Article no.: 650500 E8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
504 pieces in stock 504 pieces available in 3-4 working days

Select article variation and quantity

Torx® profile Unit price incl. VAT

Availability

  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile E8
Square drive 3/8 inch
Profile size A 7.52 mm
⌀ drive output end 10.5 mm
Length 32 mm
Drive profile Socket for TORX® screws
suitable for machine use yes
Type of product Socket insert

Identification & Classification

Article number 650500 E8
EAN / GTIN 4045197214775
Manufacturer number 650500 E8
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Material:

Chrome molybdenum steel, surface burnished.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart