{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX30 | |
Square drive | 3/8 inch | |
Profile size A | 5.5 mm | |
⌀ drive end | 17.8 mm | |
Length | 49 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 637560 TX30 | |
EAN / GTIN | 4018754002863 | |
Manufacturer number | 02100030 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Bit socket, for Torx®, 3/8 inch short TX30
on request
In stock
377 pieces in stock
US $ 25.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
146 pieces in stock
US $ 14.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
226 pieces in stock
US $ 15.77
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 17.8 mm | 17.5 mm | 17.5 mm |
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Square drive | 3/8 inch | 3/8 inch | 3/8 inch |
Length | 49 mm | 43 mm | 107 mm |
Torx® profile | TX30 | TX30 | TX30 |
Profile size A | 5.5 mm | 5.5 mm | 5.5 mm |
Type of product | Socket insert | Socket insert | Socket insert |