{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 6 mm | |
Square drive | 1/4 inch | |
⌀ drive end | 12 mm | |
Length | 100 mm | |
Drive profile | Hexagon screwdriver | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
with ball point | yes | |
Type of product | Socket insert |
Article number | 631745 6 | |
Manufacturer number | 631745 6 |
This article |
Recommendations |
||
---|---|---|---|
Screwdriver socket, hexagon, 1/4 inch, with ball point long, Hexagon: 6mm |
on request
In stock
215 pieces in stock
US $ 14.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,131 pieces in stock
US $ 8.84
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon socket |
Square drive | 1/4 inch | 1/4 inch | 1/4 inch |
Length | 100 mm | 100 mm | 100 mm |
with ball point | yes | yes | yes |
Hexagon | 6 mm | 6 mm | 6 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert |