Hexagon key L-wrench, long chrome-plated, Hexagon: 1,5mm

Article no.: 626090 1,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
704 pieces in stock 704 pieces available in 3-4 working days

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 1.5 mm
Stock length 82×16 mm
Drive profile Hexagon screwdriver
Type of product Screwdrivers

Identification & Classification

Article number 626090 1,5
EAN / GTIN 7610733085224
Manufacturer number 211.1,5

Description

Version:

L-form shaft to DIN ISO 2936 L, end faces squared and chamfered. Chrome vanadium steel, through hardened (toughened).
PB Swiss Tools special alloy, surface nickel-plated and chrome-plated.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart