{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 16 mm | |
Width across flats 2 | 17 mm | |
Spanner length L | 169 mm | |
maximum ring ⌀ D1 max | 24.5 mm | |
maximum ring ⌀ D2 max | 25.5 mm | |
maximum ring height h1 max | 8 mm | |
Ring setting | 0 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 617950 16X17 | |
EAN / GTIN | 4045197441898 | |
Manufacturer number | 617950 16X17 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Double-ended ring spanner, straight 16X17 mm
on request
In stock
1,852 pieces in stock
US $ 9.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
358 pieces in stock
US $ 20.70
plus VAT at the current rate
Prices plus delivery costs
|
|
Surface | chrome plated | matt chrome-plated |
Spanner length L | 169 | 255 |
Width across flats 2 | 17 | 17 |
Material | Chrome vanadium steel | Chrome vanadium steel |
maximum ring ⌀ D1 max | 24.5 | 25 |
maximum ring ⌀ D2 max | 25.5 | 27 |
Type of product | Spanner | Spanner |