• The item cannot be ordered due to missing prices.

ASA 30 L PC All-purpose vacuum cleaner

Article no.: 602086000

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wet and dry vacuum cleaners

    Identification numbers & Classifications

    Article number 602086000
    EAN / GTIN 4061792230743
    Manufacturer number 602086000
    L-Number L01750 1136

    Description

    Description:

    • Compact vacuum cleaner of dust class L with integrated filter cleaning for versatile application
    • Fast coupling of metaBOXes with tools and accessories on the vacuum cleaner for easy change of location
    • Compact vacuum cleaner for liquids and dry solids with commercial registration
    • For extraction from power tools and to clean construction sites, workshops etc.
    • Power socket for a power tool for using the automaticalstart-up/shut-down of the vacuum cleaner
    • PressClean: manual filter cleaning using strong air flow by activating the switch on the extraction unit during breaks
    • User protection: certified in accordance with EU standard for L class dust
    • Suction stop when vacuuming liquids once the maximum fill level is reached
    • Automatic trailing mechanism for emptying the suction hose completely
    • Antistatic basic equipment prevents static charge when using appropriate accessories
    • Easy transport thanks to cable and hose bracket as well as case for pipes and nozzles
    • Practical accessory case and storage area
    • Practical accessory accessory box with flip lid for small parts
    • Supplied vacuum cleaner accessories with quick system for fast retrofitting when in use

      Scope of delivery
    • Suction hose Quick (Ø 32 mm / 3.2 m), Coupling bush Quick Ø 28/35 mm, Handle adapter Quick Professional, 3 Plastic suction tubes, Fleece filter bag, Crevice nozzle, Floor nozzle (300 mm wide), Suction nozzle (120 mm wide)

    Feature:

    • Uncertainty of measurement K: 2.5 dB(A)
    • Hose length: 3.2 mm
    • Cable length: 5.5 m
    • Weight: 10.8 kg
    • Bruttogewicht: 12.740 kg
    • Container volume: 30 l
    • Suction hose Ø: 32 mm
    • Sound pressure level: 78 dB(A)
    • Vacuum: 225 hPa (mbar)
    • Input power max.: 1200 W
    • Filter surface: 3500 m²
    • Air output max.: 4200 l/min

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart