Tube brush Smooth steel wire 63 mm

Article no.: 578000 63
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
136 pieces in stock

Select article variation and quantity

Brush ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush ⌀ D1 63 mm
Type of product Tube brush

Identification numbers & Classifications

Article number 578000 63
EAN / GTIN 4017359026632
Manufacturer number 506163

Description

Version:

Internal brushes with galvanised twisted wire core and plain helix of bristles. Bristles of smooth steel wire, overall length 160 mm. Brush section 100 mm long with crimped-on 1/2 inch Whitworth thread nipple.

Application:

For cleaning pipes, gratings, sleeves, heat exchangers, and cylinders.
For use in machines (only clockwise rotation), use thread adapter No. 578005.

Suitable for:

Pipe inside ⌀ [inches]: 2.1/2 inch

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart