Tube brush Smooth steel wire 50 mm

Article no.: 578000 50
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
287 pieces in stock

Select article variation and quantity

Brush ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Brush ⌀ D1 50 mm
    Type of product Tube brush

    Identification numbers & Classifications

    Article number 578000 50
    EAN / GTIN 4017359026694
    Manufacturer number 506150

    Description

    Version:

    Internal brushes with galvanised twisted wire core and plain helix of bristles. Bristles of smooth steel wire, overall length 160 mm. Brush section 100 mm long with crimped-on 1/2 inch Whitworth thread nipple.

    Application:

    For cleaning pipes, gratings, sleeves, heat exchangers, and cylinders.
    For use in machines (only clockwise rotation), use thread adapter No. 578005.

    Suitable for:

    Pipe inside ⌀ [inches]: 2 inch

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart