{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 12 mm | |
Overall length L | 120 mm | |
Clamp ⌀ D2 | 10 mm | |
Clamp length L2 | 80 mm | |
Length of brush section H1 | 20 mm | |
maximum speed | 10,000 rpm | |
Type of product | End brush |
Article number | 574550 10X80 | |
EAN / GTIN | 4067263935049 | |
Manufacturer number | 574550 10X80 |