This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Roloc™ Bristle Disc ⌀ 75 mm, RD-ZB, Grit: 120

Article no.: 573515 120

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Grit 120
Manufacturer's designation RD-ZB
Colour white
maximum speed 18,000 rpm
Type of product Cup brush

Identification numbers & Classifications

Article number 573515 120
Manufacturer number 7529

Description

Version:

Bristle special cleaning discs are homogeneous grinding bodies with a mixture of precision-formed ceramic grit and Aluminium Oxide, and an exceptionally long working life. Extremely flexible and versatile.

Application:

On virtually all materials, with the highest possible safety. Removal of rust, remains of adhesive, paint, light scratches and burrs. For smoothing, finishing, polishing, cleaning, and deburring.
For use on straight die grinders and small angle grinders with Roloc™ backing pad No. 554090 - 554094 (mandrel ⌀ 6 mm or M14 mounting).

Note:

The entire Roloc™ quick-change system in ⌀ 50 mm and ⌀ 75 mm can be found from No. 554005 onwards.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart