CaraFin diamond polishing block resilient D151 µm

Article no.: 557510 D151
plus VAT at the current rate Prices plus delivery costs
on request
In stock
247 pieces in stock

Select article variation and quantity

Grit (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CaraFin
Dimensions 98×69×22 mm
Grinding medium code D
Length 98 mm
Width 69 mm
Height 26 mm
Polishing stage Pre-polishing
Type of product Polerblok

Identification numbers & Classifications

Article number 557510 D151
EAN / GTIN 4045197888389
Manufacturer number 557510 D151

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes.
Deburring, fine grinding.

Advantage:

Ancillary times for preparation and cleaning such as are required when polishing pastes are used are eliminated.
Of high-quality resilient polyurethane foam.

Application:

Ideally suited for fine polishing of hard materials and non-ferrous metals. Moulds optimally to the workpiece geometry.
Suitable for wet and dry polishing.