{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit designation | extra coarse | |
Degree of hardness | hard | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 100 mm | |
Disc thickness | 13 mm | |
3M designation | CG-DC | |
maximum speed | 6,000 rpm | |
Type of product | Rough cleaning non-woven abrasive mesh |
Article number | 556310 | |
EAN / GTIN | 3134375440943 | |
Manufacturer number | 7000033482 |