CaraFin diamond polishing cloth, soft D3 µm

Article no.: 552785 D3
(1275.93 US $ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
475 pieces in stock

Select article variation and quantity

Grit (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grit D3
    Grinding medium code D
    Dimensions 150×180 mm
    Length 180 mm
    Width 150 mm
    Material Microfibre
    Grit designation Mirror finish
    Type of product Polishing cloth

    Identification numbers & Classifications

    Article number 552785 D3
    EAN / GTIN 4045197994639
    Manufacturer number 552785 D3

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    Carbide (HM)
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Paint
     
    Uni
     
    dry
     

    Description

    Version:

    CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes.
    Soft polishing cloth for contour-true mirror finish polished surfaces on soft and easily-scratched materials.

    Advantage:

    Ancillary times for preparation and cleaning, such as are required when polishing pastes are used, are eliminated.
    Diamond polishing cloths (microfibre) coated on one side with mono-crystalline diamond.

    Application:

    For quick, dry polishing by hand.
    For quick, dry polishing by hand.