{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | Z1 ALU | |
Toothing grit designation | coarse | |
Tool material | HSS | |
Shape description | Pointed arch | |
Head ⌀ | 20 mm | |
Head length L1 | 55 mm | |
Internal thread | M10 |
Article number | 541600 119 | |
EAN / GTIN | 4045197156389 | |
Manufacturer number | 541600 119 |