This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Burr set 10 pieces, Z3 − medium, with chip breaker

Article no.: 541550
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tooth type abbreviation Z3
Type of cut with chip breaker
Toothing grit designation medium
Tool material HSS
Shank ⌀ 6 mm
Number of burrs 10
Type of product Burr

Identification numbers & Classifications

Article number 541550
Manufacturer number 541550

Description

Version:

Assortment of burrs in the most popular shapes and sizes.
Shank ⌀ 6 mm.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Supplied with:

1 pc. each No. 540800 size AS0616; AS1020; AS1225; C0616; C1225; M1225; D1210; G0618; G1225; G1630.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart