Diamond needle file set, 11 pieces, 140 mm D91 µm

Article no.: 529350 D91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

Grit (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Diamond
    Grinding medium code D
    Overall length 140 mm
    Number of individual files 11
    Packaging Plastic case
    Type of product Needle file

    Identification numbers & Classifications

    Article number 529350 D91
    EAN / GTIN 4007220017401
    Manufacturer number 4007220017401

    Application Table

    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    Carbide (HM)
     
    INOX
     
    Ti
     
    GG(G)
     
    Plastic, GRP
     
    Stone
     

    Description

    Version:

    The blanks for these needle files are forged and ground from special steel. The diamond needle files are evenly spread with diamond powder of uniform grit and electro-bonded in place. The even diamond coating and the hardness of the diamond ensure best filing results. Overall file length = 140 mm; diamond coated length = 70 mm; shank ⌀ = 3 mm.

    Application:

    For precision finishing of cutting, stamping and press tools made of hardened steel or carbide. Also for working glass, ceramic etc. Use light pressure for filing, particularly at edges. Heavier pressure does not increase the removal rate but damages the file.
    Fine grit

    Supplied with:

    In a plastic box.
    11 pieces, 1 file each of shape 1-11 (all shapes), additionally 1 flat file with round edges.

    Optional extras:

    A quick-release handle for these files can be found under No. 519700.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart