Wood rasp, flat plain, Cut 2 (2nd cut), Length without tang: 200mm

Article no.: 519300 200
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Shape: A
  • Standard: DIN 7263

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cut Cut 2 (2nd cut)
Shape A
Cross section 20×5 mm
Length without tang 200 mm
Standard DIN 7263
Type of product Wood rasp

Identification numbers & Classifications

Article number 519300 200
EAN / GTIN 4009215006834
Manufacturer number 15122020

Application Table

Alu Mg
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are precision forged, ground and have an exact cut of even density and depth. After most careful tempering while hardening, these quality wood rasps/ files achieve the best performance and tool life.
Flat parallel

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart