This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Stereo microscope STEMI 305 305MAT

Article no.: 491835 305MAT

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Magnification (x-times) 8 - 40
Zoom 5: 1
Field of vision ⌀ 29 mm
Eyepiece PL 10×
Working distance 110 mm
Type of product Stereo microscope

Identification numbers & Classifications

Article number 491835 305MAT
EAN / GTIN 2050001854247
Manufacturer number 435063-9010-100+435525-9050-000+BOX

Description

Version:

Stereo microscope for high resolution, intensely illuminated sharp focus images. Greenough design for the best image quality. Integral vertical LED light source. Individually adjustable to compensate for eye spacing and short-sightedness. Carrying handle for mobile use. Cold light stand, adjustable incident light: flat transillumination base (bright field / dark field), column with drive and 145 mm length of travel. Can be segmented with additional K LED spotlight with light beam adjustable for zoom and height.
With additional segmentable K LED ring lamp − 48 LEDs in 2 rows.

Optional extras:

Eyepieces No. 491832.

Attention:

German version. Order free UK adapter plug No. 08 1174_GB.