This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Groove width gauge with numerical tolerance D

Article no.: 484410 D

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 1938-1; DIN 2245-1; DIN 7163
    Nominal size 13.001 mm - 16.999 mm
    Tolerance zone A; B; C; CD; D; E; EF; F; FG; G; H; J; JS; K; M; N; P; R; S; T; U; V; X; ZC; Z; ZA; ZB; ZC
    Quality 7; 8; 9; 10; 11; 12; 13
    Type of product Shaft slot gauge

    Identification numbers & Classifications

    Article number 484410 D

    Description

    Version:

    Groove width gauges with “Go” and “No Go” end. “Go” end with wear allowance to DIN 7164. Gauge body of hardened steel.
    For intermediate sizes or numerical tolerances.

    Application:

    For checking flat fits, e.g. grooves.

    Standard:

    Tolerances and dimensions to DIN 1938-1, DIN 2245-1 and DIN 7163.

    Note:

    The size designation type describes the nominal dimension in millimetres (mm).

    Type A = 3.001 – 5.999
    Type B = 6.001 – 8.999
    Type C = 9.001 – 12.999
    Type D = 13.001 – 16.999
    Type E = 17.001 – 20.999
    Type F = 21.001 – 25.999
    Example: 15.8 m6 or 41.04 + 0.01 / – 0.02.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart