Plug gauge “Go” chrome H7, Nominal size ⌀: 62mm

Article no.: 484040 62
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 40.88 /pcs.
  • US $ 31.20 /pcs.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Nominal size ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 7150-2; DIN 7164
Type of gauge “Go” plug gauge; “No Go” gauge
Nominal size 62 mm
Quality 7
Tolerance zone H
Type of product Pug Gauge

Identification numbers & Classifications

Article number 484040 62
EAN / GTIN 2050001955531

Description

Version:

The “Go” ends of these working gauges have a wear allowance to DIN 7164.
“Go” end with hard chrome measuring faces. This increases the gauge life about 8 times.

Standard:

Tolerance and dimensions to DIN EN ISO 1938-1, DIN 2245-1 and DIN 7164.

Note:

  • Further intermediate sizes available on request or can simply be ordered at www.hoffmann-group.com, for instance No. 484000 size 82.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart