Two-colour test pin holder, Type: 4

Article no.: 483935 4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range 7 mm - 9.5 mm
Holder length 84 mm
Type of product Test pin holder

Identification numbers & Classifications

Article number 483935 4
EAN / GTIN 2050001862761

Description

Version:

Die-cast test pin holder with clamping screw. For mounting two test pins representing a tolerance range.
“Go” and “No Go” ends clearly distinguished by green and red identification markings

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart