{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Display range AC | 12 V - 690 V | |
Display range DC | 12 V - 690 V | |
Display | LED | |
Manufacturer's designation | VT Master | |
IP Index of Protection | IP 54 | |
Polarity testing | yes | |
Continuity testing | visual / acoustic | |
Overvoltage category | CAT III 600 V; CAT IV 300 V | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
Article no of the battery / rechargeable battery fitted | 081551 LR3 | |
Power supply | 2× 081561 LR3 | |
Type of product | Voltage tester |
Article number | 473201 MASTER | |
EAN / GTIN | 4032248405763 | |
Manufacturer number | 9918880000 |