Plastic folding rule 2R m

Article no.: 466200 2R
(7.74 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
267 pieces in stock

Select article variation and quantity

Length (m) Unit price incl. VAT
  • Standard: EG III

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG III
Number of sections 10
Length 2 m
Width 15 mm
Type of product Folding rule

Identification numbers & Classifications

Article number 466200 2R
EAN / GTIN 4010995270599
Manufacturer number 27059

Description

Version:

Sections of glass-fibre reinforced, rigid plastic with matt surface. Extremely wear-resistant and unbreakable; crack-proof / scratch-proof / waterproof. With grooved connections between sections and precisely embossed mm graduations. Sections click into 90° and 180° positions.
With wear-resistant metal ends on first and last element. Reverse scale reading on front and back.