Setting ring for measuring range 50 − 100, Thickness: 3mm

Article no.: 435109 3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Thickness (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thickness 3 mm
Type of product Setting ring

Identification numbers & Classifications

Article number 435109 3
EAN / GTIN 2050001951014
Manufacturer number 10600055

Description

Application:

For extending the measurement range by the thickness of the setting ring.

Suitable for:

SU internal precision bore gauges No. 435040; 435050; 435060; 435070.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart