Set of steel setting rings (dimensions as for probes) 4,5-12 mm

Article no.: 435030 4,5-12
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 28.90 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Messbereich 4.5 mm - 12 mm
Number of setting rings 13
Type of product Setting ring

Identification numbers & Classifications

Article number 435030 4,5-12
EAN / GTIN 2050001048424
Manufacturer number 62700006

Description

Suitable for:

Internal precision bore gauge No. 435010

Note:

Versions up to 20 mm measurement range and for blind holes available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart