Clamp with return key 0,95-20,6 mm

Article no.: 435013 0,95-20,6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

for nominal measuring range (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for nominal measuring range 0.95 mm - 20.6 mm
Type of product Holder

Identification numbers & Classifications

Article number 435013 0,95-20,6
EAN / GTIN 2050001063892
Manufacturer number 62600010

Description

Suitable for:

Nominal measuring range 0.95 -20.6 mm.

Note:

When using precision dial indicators, an additional extension No. 434920 size 10 or probe No. 434900 size 16 is required.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart