Precision dial indicator shock-resistant 30/58 mm

Article no.: 433060 30/58
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 90.40 /pcs.
  • US $ 29.67 /pcs.
on request
In stock
781 pieces in stock

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 30 mm
    Graduation 0.01 mm
    Reading per pointer revolution 1 mm
    Measurement variation MPE (measurement range) 20 µm
    Gauging force 0.8 N - 1.6 N
    Measurement technology analogue
    Body ⌀ 58 mm
    Type of product dial gauge

    Identification numbers & Classifications

    Article number 433060 30/58
    EAN / GTIN 4045197204226
    Manufacturer number 433060 30/58

    Description

    Version:

    Dimensions to EN ISO 463, issue June 2006 (except size 100/80).
    Strong, satin chrome plated brass casing.
    Clamping shank ⌀ 8 mm h6, hardened and ground.
    Outer ring of dial face can be rotated to zero the dial.
    Central pointer for 1/100 mm reading, small pointer for 1 mm reading.

    Optional extras:

    Special contact points No. 434900; 434910; 434915.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart