Digital caliper with outwards-facing measuring jaws 150 mm

Article no.: 412755 150
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 21.64 /pcs.
  • US $ 12.04 /pcs.
on request
In stock
5 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: RS232 interface; USB interface; Digimatic interface
  • IP Index of Protection: IP 67
  • Measured value saving: MAHR reference-lock system

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 0 mm - 150 mm
    Scale divisions 0.01 mm
    Scale divisions 0.0005 inch
    Reversible reading mm / inch
    Error limit 0.03 mm
    Interface RS232 interface; USB interface; Digimatic interface
    IP Index of Protection IP 67
    Type of caliper jaws angled outwards
    Jaw length 40 mm
    Measured value saving MAHR reference-lock system
    Measurement technology digital
    Material Stainless steel, INOX
    all parts hardened
    Packaging sturdy box
    Power supply Battery-powered
    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Type of product Universal calipers

    Identification numbers & Classifications

    Article number 412755 150
    EAN / GTIN 4059192002367
    Manufacturer number 4103080

    Description

    Version:

    Clearly legible, high-contrast LCD display. Inductive, waterproof measuring system. The REFERENCE measuring system saves and retains the set zero position, even after being switched on again. The lock function prevents measurement errors arising from accidentally touching the control buttons.

    Function:

    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    1 battery No. 081560 size CR2032

    Optional extras:

    Data cable No. 498940.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart