Dial calipers 150/01

Article no.: 412350 150/01
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 12.04 /pcs.
  • US $ 21.64 /pcs.
on request
In stock
486 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: ISO 13385
  • Depth gauge: rectangular 4.8×1.7
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard ISO 13385
    Depth gauge rectangular 4.8×1.7
    Measuring range 0 mm - 150 mm
    Reading (round dial) 0.01 mm
    Pointer revolution 1 mm
    Measurement deviation E MPE ± 0.03 mm
    Jaw length 40 mm
    Measurement technology analogue
    Material Stainless steel, INOX
    all parts hardened
    Packaging sturdy box
    Thread table Calipers table
    Type of product Dial calipers

    Identification numbers & Classifications

    Article number 412350 150/01
    EAN / GTIN 4045197203083
    Manufacturer number 412350 150/01

    Description

    Version:

    Satin chrome-plated scale. Shock-proof, with protected rack. Precision dial indicator with rotating dial and locking screw.
    Readings of 1 mm on the beam, 1/100 mm on the round dial.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart