T-bolt set 10/M10 mm

Article no.: 375400 10/M10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

T-slot nominal size / thread (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 6520
    T-slot nominal size 10 mm
    Thread M10
    Wooden box length 254 mm
    Wooden box width 188 mm
    Wooden box height 32 mm
    Type of product Clamping screw

    Identification numbers & Classifications

    Article number 375400 10/M10
    EAN / GTIN 4020772082987
    Manufacturer number 82982

    Description

    Version:

    All parts quenched and tempered. Strength class 8.8 or 10.
    Presented in a sturdy wooden box with hinged lid.

    Supplied with:

    T-bolts No. 375300 DIN 787: 4 pcs./63 mm; 4 pcs./100 mm; 2 pcs./40 mm
    Studs No. 375380 DIN 6379: 4 pcs./ 50 mm; 4 pcs./80 mm; 4 pcs./ 200 mm
    tall nuts No. 375385 DIN 6330 B,: 4 pcs.
    Extension nuts No. 375395: 4 pcs.
    Plain washers No. 375340 DIN 6340: 4 pcs.
    Spherical seat washers and collared washers No. 375350; 375360 DIN 6319 C + G: 4 pcs.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart