Tee bolt (10.9. / 8.8.) single 1212100

Article no.: 375305 1212100
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 787
T-slot nominal size 12 mm
Thread G M12
Length L 100 mm
Thread length b 65 mm
narrow nut width a 11.7 mm
Nut width e 18 mm
Height k 7 mm
Type of product Tee-bolt

Identification numbers & Classifications

Article number 375305 1212100
EAN / GTIN 4020772081409
Manufacturer number 81406

Description

Version:

T-bolt, forged and rolled thread.
Standard design, strength class = 10.9 (for M6 − M12) and strength class = 8.8 (for M14 − M24).

Standard:

DIN 787

Supplied with:

Single, without nut and washer.

Optional extras:

Washers, see No. 375340 and tall nuts, see No. 375385.

Note:

  • Reading example − size 6625 means: T-slot = 6 mm, thread G = M6, length L = 25 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart