{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 787 | |
T-slot nominal size | 10 mm | |
Thread G | M10 | |
Length L | 40 mm | |
Thread length b | 30 mm | |
narrow nut width a | 9.7 mm | |
Nut width e | 15 mm | |
Height k | 6 mm | |
Type of product | Tee-bolt |
Article number | 375305 101040 | |
EAN / GTIN | 4020772084042 | |
Manufacturer number | 84046 |