{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6311 | |
Slot width a | 20 mm | |
Clamping screw length | 200 mm | |
Clamping height h | 16 mm - 89.5 mm | |
Tee bolt DIN 787, No. 375300 | Size 2020200 | |
Length L | 200 mm | |
Width B | 49 mm | |
Height H | 44 mm | |
Thread G | M20 | |
Type of product | Plain clamp |
Article number | 370830 20X200 | |
EAN / GTIN | 4020772377564 | |
Manufacturer number | 376756 |