{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Steel | |
Jaw height h | 45 mm | |
System | 3 | |
Type of product | Vice jaws |
Article number | 362655 80 | |
Manufacturer number | 3‐080‐ST‐N |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Steel top jaw, soft for quick-change system for jaws 80 mm |
on request
In stock
13 pieces in stock
US $ 206.66
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw width b | 80 | |
Jaw height h | 45 | 45 |
Material | Steel | |
suitable for colour code | Xpent1-2 | |
System | 3 | |
Minimum height | 26.5 | |
Type of product | Vice jaws | Vice jaws |