{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 100 mm | |
Jaw height h | 40 mm | |
Minimum height | 25.5 mm | |
Jaw length l | 60 mm | |
suitable for colour code | Xpent0 | |
Type of product | Vice jaws |
Article number | 361130 100 | |
EAN / GTIN | 4045197849120 | |
Manufacturer number | 361130 100 |
This article |
Recommendations |
|||
---|---|---|---|---|
Soft top jaw, for type: 100
on request
In stock
9 pieces in stock
US $ 226.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
US $ 451.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
US $ 798.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
61 pieces in stock
US $ 578.94
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw width b | 100 mm | 100 mm | 100 mm | 100 mm |
Jaw height h | 40 mm | 40 mm | 40 mm | 40 mm |
Jaw length l | 60 mm | 60 mm | 60 mm | 60 mm |
Height h1 | 20 mm | 20 mm | ||
suitable for colour code | Xpent0 | Xpent0 | Xpent0 | Xpent0 |
Number of slots for inserts | 4 | |||
Type of product | Vice jaws | Vice jaws | Vice jaws | Vice jaws |