This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ZeroClamp 6-pot base plate or clamping towers for horizontal machines 15705

Article no.: 360022 15705

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ZeroClamp
Type 15705
Number of clamping pots 12
Indexing hole available yes
Pitch S 200 mm
Type of product Baseplate

Identification numbers & Classifications

Article number 360022 15705
Manufacturer number 360022 15705

Description

Version:

Clamping pot ⌀ 120 mm.
The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.
Clamping tower is mounted on base plate size 10243. Clamping towers are equipped laterally with clamping pots that can be individually activated and indexed.

Optional extras:

Clamping stud No. 360025.

Downloads & documents

Suitable products

From the same series "ZeroClamp" View all