This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ZeroClamp 6-pot base plate or clamping towers for horizontal machines, Type: 10243

Article no.: 360022 10243

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ZeroClamp
Type 10243
Number of clamping pots 6
Indexing hole available no
Pitch S 350 (4×), 200 (2×) mm
Type of product Baseplate

Identification numbers & Classifications

Article number 360022 10243
Manufacturer number 360022 10243

Description

Version:

Clamping pot ⌀ 120 mm.
The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.
Base plate with 6 clamping pots, to accept the clamping towers. Drilled for T-slots at 100 mm intervals, centre hole ⌀25H7 to accept a centring set.

Optional extras:

Clamping stud No. 360025.

Downloads & documents

Suitable products

From the same series "ZeroClamp" View all