ZeroClamp alignment set, Slot width B / Clamping thickness S: 14/50mm

Article no.: 360015 14/50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Slot width B / Clamping thickness S (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ZeroClamp
Slot width B 14 mm
Clamping thickness S 50 mm
Type of product Alignment stand

Identification numbers & Classifications

Article number 360015 14/50
EAN / GTIN 4045197377142
Manufacturer number 360015 14/50

Description

Version:

The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Application:

For parallel alignment in the T-slots.

Downloads & documents

From the same series "ZeroClamp" View all