Zero setter 50

Article no.: 359085 50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
67 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Dial indicator display 0.01 mm
Height of body − reference face 49.75 mm
Height of the spring-loaded probe face when the dial indicator reads 0 50 mm
Body ⌀ 65 mm
⌀ spring-mounted contact face 47 mm
Type of product Zeroing device

Identification numbers & Classifications

Article number 359085 50
EAN / GTIN 4045197973443
Manufacturer number 359085 50

Description

Version:

Special hardened steel.

Advantage:

No damage to cutting edge of tool during setting. No feeler gauge or edge finder necessary.

Function:

  • Level the spring-loaded probe face with the reference face of the body (e.g. using a straight edge) and set the dial indicator to −0.25.
  • Place the zero setting device on the workpiece and feed the tool down on to spring-loaded probe face until the dial indicator reads 0. The tool is now positioned exactly 50 mm ( ± 0.01 mm) above the workpiece to be machined (dimension for input into machine controls).

Application:

For setting tools (e.g. end mills) to zero and for determining the reference point of the machine spindle.

Supplied with:

Wooden case, dial indicator, measurement report and instruction manual.

Note:

For spare dial gauge No. 359086 see the spare parts list.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart