Calibration mandrel SK 50 90 mm

Article no.: 355105 90
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ⌀ D 30 mm
    Type of product Calibration mandrel

    Identification numbers & Classifications

    Article number 355105 90
    EAN / GTIN 4062406264451
    Manufacturer number 355105 90

    Description

    Suitable for:

    VG Basic pre-setting device No. 355010.

    Note:

    The calibration mandrel is required when SK 50 tools are being used, because the spindle lacks its own integral calibration edge.