Cooling insert 3°, for clamping ⌀ D1: 8mm

Article no.: 354268 8
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
4 pieces in stock

Select article variation and quantity

for clamping ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SU1
for clamping ⌀ D1 8 mm
for slim shrink-fit chuck (3°) with D2 14 mm
Type of product Cooling insert

Identification numbers & Classifications

Article number 354268 8
EAN / GTIN 4045197484376
Manufacturer number 354268 8

Description

Suitable for:

GARANT shrink-fit unit No. 354210 SU1 and GARANT cooling unit No. 354215 CU1.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart