Cooling insert 4.5°, for clamping ⌀ D1: 6-8mm

Article no.: 354260 6-8
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

for clamping ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SU1
for clamping ⌀ D1 6-8 mm
For standard shrink-fit chuck (4.5°) with D2 21 mm
Type of product Cooling insert

Identification numbers & Classifications

Article number 354260 6-8
EAN / GTIN 4045197437570
Manufacturer number 354260 6-8

Description

Suitable for:

GARANT shrink-fit unit No. 354210 SU1 and GARANT cooling unit No. 354215 CU1.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart